Shallow Strut, Solid, 1-5/8" W x 13/16" H x 10' L, Steel, Green

Item #: 0974403

Cat #: B52-120 GRN

UPC: 781011248208

$ 20.80 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 12 Gauge Steel, Green, Type B52 Strut

Overview

Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 10 Foot Long, 12 Gauge Steel, Green, Type B52 Strut
Also known as: 781011248208, B52-120 GRN, BLIB52120GRN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in