
Shallow Strut w/ Slots, 1" High, 1-5/8" Wide, , Steel, Galvanized, 10' Length
Item #: 0974394
Cat #: B42S-120GLV
UPC: 781011245306
$ 17.61 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ Slots, 1" High, 1-5/8" Wide, , Steel, Galvanized, 10' Length
Overview
Shallow Strut w/ Slots, 1" High, 1-5/8" Wide, , Steel, Galvanized, 10' Length
Also known as: 781011245306, B42S-120GLV, BLIB42S120GLV
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |