
Shallow Strut, 1" x 1 5/8", 13/32" x 3" SLOTS, 12 GA, 120", GR
Item #: 0974392
Cat #: B42S-120GRN
UPC: 781011245207
$ 18.57 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, 1" H x 120" L x 1.62" W, Steel, DURA GREEN, S, 12 Gauge
Overview
Shallow Strut, 1" H x 120" L x 1.62" W, Steel, DURA GREEN, S, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011245207, B42S-120GRN, BLIB42S120GRN
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |