CHNL, 1" X 1 5/8", 9/16" X 1 1/8" SLOTTED HOLES, 12 GA, 240"

Item #: 0974384

Cat #: B42SH-240GLV

UPC: 781011243357

$ 16.93 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut channel, 1" channel height, 240" channel length, 1.62" channel width, 12 Gauge steel, SH hole pattern, B42 channel type, Pre-galvanized

Overview

Eaton B-Line series strut channel, 1" channel height, 240" channel length, 1.62" channel width, 12 Gauge steel, SH hole pattern, B42 channel type, Pre-galvanized

B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.

Also known as: 781011243357, B42SH-240GLV, BLIB42SH240GLV

Specifications

No Specifications Available