
B-LINE B42SH-120GRN SHALLOW STRUT, 1-IN.
Item #: 0974381
Cat #: B42SH-120GRN
UPC: 781011243203
$ 19.91 FT
Company wide:
0
in stock
Documents & Guides
BLI B42SH-120GRN SHALLOW STRUT 1-IN
Overview
BLI B42SH-120GRN SHALLOW STRUT 1-IN
Also known as: 781011243203, B42SH-120GRN, BLIB42SH120GRN
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |