
Shallow Strut w/ Slots, 1-5/8" W x 1" H x 10' L, Stainless Steel
Item #: 0974379
Cat #: B42SH-120SS4
UPC: 781011243135
$ 91.17 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 7/8" Slots, Type 304 Stainless Steel, 1-5/8" Wide x 1" High x 10 Foot Long, SH Hole Pattern Type B42 Strut
Overview
Shallow Strut w/ 7/8" Slots, Type 304 Stainless Steel, 1-5/8" Wide x 1" High x 10 Foot Long, SH Hole Pattern Type B42 Strut
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011243135, B42SH-120SS4, BLIB42SH120SS4
Specifications
| Height: | 1 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 1 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |