
Shallow Strut w/ Knockouts, 1-5/8" W x 1" H x 10' L, Steel, Pre-Galv
Item #: 0974376
Cat #: B42KO6-120GLV
UPC: 781011242305
$ 37.25 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 7/8" Knockouts, Steel, Pre-Galvanized, 1-5/8 Inch Wide x 1" High x 10 Foot Long, K06 Hole Pattern, Type B42 Strut
Overview
Shallow Strut w/ 7/8" Knockouts, Steel, Pre-Galvanized, 1-5/8 Inch Wide x 1" High x 10 Foot Long, K06 Hole Pattern, Type B42 Strut
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011242305, B42KO6-120GLV, BLIB42KO6120GLV
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |