
B-LINE B42-120GLV SHALLOW STRUT, 1-IN. x
Item #: 0974372
Cat #: B42-120GLV
UPC: 781011241308
$ 17.61 FT
Company wide:
0
in stock
Documents & Guides
BLI B42-120GLV SHALLOW STRUT 1-IN x
Overview
BLI B42-120GLV SHALLOW STRUT 1-IN x
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011241308, B42-120GLV, BLIB42120GLV
Specifications
| Height: | 1 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |