B-LINE B32A-120GLV Deep Strut, 1 3/8-I

Item #: 0974365

Cat #: B32A-120GLV

UPC: 781011240301

$ 64.41 FT
Company wide:
0 in stock
Documents & Guides
BLI B32A-120GLV Deep Strut 1 3/8

Overview

BLI B32A-120GLV Deep Strut 1 3/8
Also known as: 781011240301, B32A-120GLV, BLIB32A120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in