CHNL, 1 3/8" X 1 5/8", 12 GA, 120", GLVD

Item #: 0974344

Cat #: B32-120GLV

UPC: 781011234300

$ 21.48 FT
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series strut channel, 1.37" H x 120" L x 1.62" W, Steel material, Pre-galvanized, 12 Gauge

Overview

Eaton B-Line series strut channel, 1.37" H x 120" L x 1.62" W, Steel material, Pre-galvanized, 12 Gauge

B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.

Also known as: 781011234300, B32-120GLV, BLIB32120GLV

Specifications

Length: 10 ft
Length: 10 ft