
CHNL, 1 5/8" X 1 5/8", BACK TO BACK, 14 GA, 120", GLV
Item #: 0974313
Cat #: B24A-120GLV
UPC: 781011226305
$ 42.58 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Overview
Eaton B-Line series Deep Strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011226305, B24A-120GLV, BLIB24A120GLV
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |