
CHNL, 1 5/8" X 1 5/8", 13/32" X 3" SLOTS, 14 GA, 120"
Item #: 0974307
Cat #: B24S-120GLV
UPC: 781011224301
$ 14.20 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, S, 14 Gauge
Overview
Eaton B-Line series Deep Strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, S, 14 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011224301, B24S-120GLV, BLIB24S120GLV
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |