
Deep Strut - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 20'
Item #: 0974298
Cat #: B24SH-240GLV
UPC: 781011222352
$ 5.27 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
Overview
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
Eaton's B-Line series strut systems, also known as bolted framing, provides an economical solution for virtually any commercial, industrial, petrochem, mining, infrastructure or data center support application.
Also known as: 781011222352, B24SH-240GLV, BLIB24SH240GLV
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |