
Deep Strut, 1 5/8" X 1 5/8", 9/16" X 7/8" SLOTTED HOLES,14 GA,120"
Item #: 0974291
Cat #: B24SH-120SS4
UPC: 781011222130
$ 73.98 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 14 Gauge, SH hole pattern, B24 Deep Strut type, Stainless steel type 304
Overview
Eaton B-Line series Deep Strut, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Steel, 14 Gauge, SH hole pattern, B24 Deep Strut type, Stainless steel type 304
Also known as: 781011222130, B24SH-120SS4, BLIB24SH120SS4
Specifications
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | Stainless Steel 304 |
| Height: | 1 5/8 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | Stainless Steel 304 |