B-LINE B22C-120HDG Deep Strut, 1 5/8-I

Item #: 0974270

Cat #: B22C-120HDG

UPC: 781011218133

$ 120.14 FT
Company wide:
0 in stock
Documents & Guides
BLI B22C-120HDG Deep Strut 1 5/8

Overview

BLI B22C-120HDG Deep Strut 1 5/8
Also known as: 781011218133, B22C-120HDG, BLIB22C120HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in