
Deep Strut - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'
Item #: 0974267
Cat #: B22A-120AL
UPC: 781011217402
$ 24.93 FT
Company wide:
0
in stock
Documents & Guides
Deep Strut - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Overview
Deep Strut - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 10' Long
Eaton is a leading manufacturer and fabricator of steel and aluminum B-Line series products which are used in support of equipment for industrial, commercial, utility, and OEM installations.
Also known as: 781011217402, B22A-120AL, BLIB22A120AL
Specifications
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Length: | 10 ft |
| Height: | 3 1/4 in |
| Width: | 1-5/8 in |