Back to Back Deep Strut, Steel, 12 Gauge, Steel, Green, 1-5/8" x 3-1/4" x 20'

Item #: 0974266

Cat #: B22A-240GRN

UPC: 781011217259

$ 49.90 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Green, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long

Overview

Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Green, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long
Also known as: 781011217259, B22A-240GRN, BLIB22A240GRN

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in