B-LINE B22H17/8-240GLV Deep Strut, 1 5

Item #: 0974259

Cat #: B22H17/8-240GLV

UPC: 781011214357

$ 18.93 FT
Company wide:
0 in stock
Documents & Guides
BLI B22H17/8-240GLV Deep Strut 1

Overview

BLI B22H17/8-240GLV Deep Strut 1
Also known as: 781011214357, B22H17/8-240GLV, BLIB22H178240GLV

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in