B-LINE B22H17/8-120GRN Deep Strut, 1 5

Item #: 0974256

Cat #: B22H17/8-120GRN

UPC: 781011214203

$ 19.96 FT
Company wide:
0 in stock
Documents & Guides
BLI B22H17/8-120GRN Deep Strut 1

Overview

BLI B22H17/8-120GRN Deep Strut 1
Also known as: 781011214203, B22H17/8-120GRN, BLIB22H178120GRN

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in