Deep Strut - Elongated Holes, Stainless Steel 316, 1-5/8" x 1-5/8" x 10'

Item #: 0974241

Cat #: B22SH-120SS6

UPC: 781011213213

$ 34.03 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 316, Size: 1-5/8" Wide, 1-5/8" High, 10' Long

Overview

Deep Strut - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 316, Size: 1-5/8" Wide, 1-5/8" High, 10' Long

Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.

Also known as: 781011213213, B22SH-120SS6, BLIB22SH120SS6

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: 316 Stainless Steel
Height: 1 5/8 in
Width: 1-5/8 in
Length: 10 ft
Material: 316 Stainless Steel