Deep Strut - No Holes, Aluminum, 1-5/8" x 1-5/8" x 20'

Item #: 0974226

Cat #: B22-240AL

UPC: 781011211455

$ 11.51 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 20', Material: Aluminum

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 20', Material: Aluminum
Also known as: 781011211455, B22-240AL, BLIB22240AL

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 20 ft
Material: Aluminum