Deep Strut - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

Item #: 0974224

Cat #: B22-120AL

UPC: 781011211400

$ 11.51 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Aluminum

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Aluminum

Unistrut Channel is a standardized formed structural system used in the construction and electrical industries for light structural support, often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.

Also known as: 781011211400, B22-120AL, BLIB22120AL

Specifications

Height: 1 5/8 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum