Deep Strut - No Holes, Steel, Hot-Dipped Galvanized, 1-5/8" x 1-5/8" x 20'

Item #: 0974222

Cat #: B22-240HDG

UPC: 781011211172

$ 7.71 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.

Overview

Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Hot-Dipped Galvanized, Gauge: 12, Length: 20 feet. Color: Silver.
Also known as: 781011211172, B22-240HDG, BLIB22240HDG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in