F CONDUIT/CBL FS, 5/16" TO 1/2" FLANGE, 440 TO 551 CBL
Item #: 0974126
Cat #: BXL-1214
UPC: 781011199906
$ 3.32 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.062lbs, Flexible conduit/cable fasteners, .31" Min, .5" Max mount size, .444" Min, 0.56" Max cable diameter, M8 rod size, Accepts 10/3, NM-B with ground, Zinc plated
Overview
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.062lbs, Flexible conduit/cable fasteners, .31" Min, .5" Max mount size, .444" Min, 0.56" Max cable diameter, M8 rod size, Accepts 10/3, NM-B with ground, Zinc plated
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Also known as: 781011199906, BXL-1214, BLIBXL1214
Specifications
No Specifications Available