THREADED BRIDLE RING, LAG SCREW, 1" RING, 3/16"

Item #: 0974067

Cat #: BR-16-3W

UPC: 781011198756

$ 7.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 1", 9/16" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings

Overview

Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel, 1", 9/16" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings

When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.

Also known as: 781011198756, BR-16-3W, BLIBR163W

Specifications

Mounting: Rod
Material: Steel
Mounting: Rod
Material: Steel