Dimmer, 150 Watt, White

Item #: 0973998

Cat #: CTCL-150-WH

UPC: 784276244091

$ 30.15 EA
Company wide:
0 in stock
Documents & Guides
Dimmer, 150 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Color: White.

Overview

Dimmer, 150 Watt, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL, Fluorescent, Halogen, Incandescent, LED, Switch Type: 1-Pole, Color: White.

Skylark Contour slide-to-off Dimmer, CFL/LED (screw-base), Incandescent/Halogen,single-pole, 150W CFL/LED or 600W inc/hal in white, ED box packaging

Also known as: 784276244091, CTCL-150-WH, LUTCTCL150WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Type: 1-Pole
Wattage: 600
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Type: 1-Pole