This product has been discontinued.

Main Breaker Kit, 100A, 22kAIC, PowerMark Gold, with Mounting Base
Item #: 0973981
Cat #: THQMV100D
UPC: 783164341898
Company wide:
0
in stock
Discontinued
Documents & Guides
Main Breaker Kit, 100 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
Overview
Main Breaker Kit, 100 Amp, 22 kAIC, for PowerMark Gold Panels, Includes Mounting Base
Also known as: 783164341898, THQMV100D, ABBTHQMV100D
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 100 |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Panel |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 2 |
| Amps: | 100 |