13W PAR30S LED Lamp, 40K

Item #: 0973975

Cat #: S9418

UPC: 045923094187

Company wide:
0 in stock
Documents & Guides
13 watt PAR30 Short Neck LED; 4000K; 40' beam spread; Medium base; 120 volts

Overview

13 watt PAR30 Short Neck LED; 4000K; 40' beam spread; Medium base; 120 volts
Also known as: 045923094187, S9418, SATS9418

Specifications

Lumens: 1000
Color: Clear
Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 1000
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color: Clear
Wattage: 13
Color Rendering Index (CRI): 80