869/4 M SB nutsetters, magnetic, 1/4 inch x 50 mm

Item #: 0973875

Cat #: 05073509001

UPC: 013288105770

$ 2.50 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
869/4 M SW 1/4IN X 50 MM SB NUT SETTERS - MAGNETIC

Overview

869/4 M SW 1/4IN X 50 MM SB NUT SETTERS - MAGNETIC

Metric nutsetter for hexagon head screws. Comes with a strong permanent magnet. ¼” hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Also known as: 013288105770, 05073509001, WRA05073509001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65