867/9 C IP TORX PLUS® bits, halfmoon, 4 IP x 44 mm

Item #: 0973758

Cat #: 05326310001

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
867/9 C IP TORX PLUS® bits, halfmoon, 4 IP x 44 mm

Overview

867/9 C IP TORX PLUS® bits, halfmoon, 4 IP x 44 mm

Hard bits for recessed TORX® PLUS screws. Drive: 4 mm halfmoon for direct power tool connection.

Also known as: 05326310001, WRA05326310001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65