For recessed TORX bits, 30 x 50 mm

Item #: 0973702

Cat #: 05073724001

UPC: 013288132837

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
25 in stock
Documents & Guides
867/4 Z TX 30 X 50 MM SB BITS FOR TORX SOCKET SCREWS

Overview

867/4 Z TX 30 X 50 MM SB BITS FOR TORX SOCKET SCREWS
High quality bits for recessed TORX® screws. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.
Also known as: 013288132837, 05073724001, WRA05073724001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)