For recessed TORX bits, 15 x 50 mm

Item #: 0973669

Cat #: 05073721001

UPC: 013288132790

Company wide:
2 in stock
Documents & Guides
867/4 Z TX 15 X 50 MM SB BITS FOR TORX SOCKET SCREWS

Overview

867/4 Z TX 15 X 50 MM SB BITS FOR TORX SOCKET SCREWS

High quality bits for recessed TORX® screws. Tough viscous for universal use. ¼” hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Also known as: 013288132790, 05073721001, WRA05073721001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65