6 POLE, 60A, MAG

Item #: 0973238

Cat #: A202K2FAM

UPC: 782116029600

$ 5670.81 EA
Company wide:
0 in stock
Documents & Guides
CUT A202K2FAM 6 POLE, 60A, MAG

Overview

CUT A202K2FAM 6 POLE, 60A, MAG
Also known as: 782116029600, A202K2FAM, CUTA202K2FAM

Specifications

Poles: 6
Amps: 30
Poles: 6
Amps: 30