7466 Kraftform pre-set adjustable torque screwdrivers with Rapidaptor quick-release chuck, 1/4 inch, 11,0 in. lbs.

Item #: 0972985

Cat #: 05074722001

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
7466 Kraftform pre-set adjustable torque screwdrivers with Rapidaptor quick-release chuck, 1/4 inch, 11,0 in. lbs.

Overview

7466 Kraftform pre-set adjustable torque screwdrivers with Rapidaptor quick-release chuck, 1/4 inch, 11,0 in. lbs.

Wera torque screwdriver. Pre-set torque value for all applications where the same, constant torque and repeat accuracy are required. The torque value can be modified within a specific measurement range. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with ¼” hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173).

Also known as: 05074722001, WRA05074722001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65