851/1 BDC SB PH1, PH 1 x 25 mm

Item #: 0972537

Cat #: 05073332001

UPC: 013288029328

Company wide:
0 in stock
Documents & Guides
851/1 BDC PH 1 X 25 MM SB BITS ASSORTMENT

Overview

851/1 BDC PH 1 X 25 MM SB BITS ASSORTMENT

High quality bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life; 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Also known as: 013288029328, 05073332001, WRA05073332001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65