840/4 IDC Impaktor bits, Hex-Plus, 6.0 mm x 50 mm

Item #: 0972291

Cat #: 05057646001

UPC:

Company wide:
1 in stock
Documents & Guides
840/4 IDC Impaktor bits, Hex-Plus, 6.0 mm x 50 mm

Overview

840/4 IDC Impaktor bits, Hex-Plus, 6.0 mm x 50 mm
Also known as: 05057646001, WRA05057646001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65