784 A 1/4" Adaptor with quick-release chuck, 1/4 inch x 30 mm

Item #: 0971947

Cat #: 05042750001

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
784 A 1/4" Adaptor with quick-release chuck, 1/4 inch x 30 mm

Overview

784 A 1/4" Adaptor with quick-release chuck, 1/4 inch x 30 mm
Also known as: 05042750001, WRA05042750001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65