950 SPKL L-key Multicolour, metric, BlackLaser, Hex-Plus, 3.0 mm

Item #: 0971336

Cat #: 05022606001

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
950 SPKL L-key Multicolour, metric, BlackLaser, Hex-Plus, 3.0 mm

Overview

950 SPKL L-key Multicolour, metric, BlackLaser, Hex-Plus, 3.0 mm

High quality Wera L-keys with colour coded, convenient plastic sleeve. This means that the tool is quickly accessible and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The Hex-Plus profile offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The ball-end on the long arm allows for reliable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the L-keys.

Also known as: 05022606001, WRA05022606001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65