VDE Insulated Screwdriver, 5/16"-7"

Item #: 0971104
Cat #: 05100007001
UPC:
$ 16.67 EA
Company wide:
145 in stock
Documents & Guides
VDE Insulated Screwdriver, Slotted 5/16", 7" Length Blade-Laser Tip

Overview

VDE Insulated Screwdriver, Slotted 5/16", 7" Length Blade-Laser Tip
Also known as: 05100007001, WRA05100007001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)