VDE Insulated Screwdriver, 1/4"-6"

Item #: 0971100

Cat #: 05100006001

UPC: 013288195139

$ 8.00 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
VDE Insulated Screwdriver, Slotted 1/4", 6" Length Blade-Laser Tip

Overview

VDE Insulated Screwdriver, Slotted 1/4", 6" Length Blade-Laser Tip
Also known as: 013288195139, 05100006001, WRA05100006001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)