VDE Insulated Screwdriver, 7/32"-5"

Item #: 0971095
Cat #: 05100004001
UPC:
$ 10.23 EA
Company wide:
223 in stock
Documents & Guides
VDE Insulated Screwdriver, Slotted 7/32", 5" Length Blade-Laser Tip

Overview

VDE Insulated Screwdriver, Slotted 7/32", 5" Length Blade-Laser Tip
Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Individually tested in water bath at 10,000 volts for secure work at the permissible voltage of 1,000 volts. "Take it easy" tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.
Also known as: 05100004001, WRA05100004001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)