VDE Insulated Screwdriver, 5/32"-6"

Item #: 0971090
Cat #: 05100005001
UPC:
$ 9.41 EA
Company wide:
117 in stock
Documents & Guides
VDE Insulated Screwdriver, Slotted 5/32", 6" Length Blade-Laser Tip

Overview

VDE Insulated Screwdriver, Slotted 5/32", 6" Length Blade-Laser Tip
Also known as: 05100005001, WRA05100005001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)