VDE Insulated Screwdriver, 1/8"-4"

Item #: 0971080
Cat #: 05100001001
UPC:
$ 6.96 EA
Company wide:
132 in stock
Documents & Guides
VDE Insulated Screwdriver, Slotted 1/8", 4" Length Blade-Laser Tip

Overview

VDE Insulated Screwdriver, Slotted 1/8", 4" Length Blade-Laser Tip
We are available for you throughout the world and from among the more than 3,000 different tools, there is surely one that fits your needs. Over 1,000 Tool Rebels enjoy reinventing screwdriving tools every day and on working on problem solutions for you.
Also known as: 05100001001, WRA05100001001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)