Ratcheting Combination Wrench Set, 4 piece

Item #: 0970986

Cat #: 05073295001

UPC: 013288167464

Company wide:
0 in stock
Documents & Guides
JOKER SET 4PCS. IMPERIAL SB COMBINATION WRENCHES

Overview

JOKER SET 4PCS. IMPERIAL SB COMBINATION WRENCHES

High quality combination ratchet wrench set by Wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. Yes, a real Joker. The new generation of combination ratchet wrenches. 4-piece set with imperial sizes in a robust pouch. Suitable for hexagon bolt heads or nuts. Comes with a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and limits the danger of slipping. The integrated limit stop prevents any slipping down around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° at the open end prevents any time consuming flipping of the wrench during fastening jobs. The ratchet mechanism at the ring end, with an exceptional, fine-tooth mechanism – 80 teeth in all – enables flexibility even in very confined working spaces. The specially forged geometry provides for high torque transfer and strength. Manufactured out of high performance chrome molybdenum steel with a nickel-chrome coating for high corrosion protection. "Take it easy" Tool Finder with colour coding according to sizes

Also known as: 013288167464, 05073295001, WRA05073295001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65