Tool-Check PLUS Imperial, 39 pieces

Item #: 0970975
Cat #: 05056491001
UPC:
$ 80.00 EA
Clearance
Price good while supplies last
Company wide:
192 in stock
Documents & Guides
Tool-Check PLUS Bit Ratchet Set with Sockets, 28 Bits, 7 Sockets, 1 Bit Holder, 1 Adapter, 1 Hand Holder (39 Piece Kit)

Overview

Tool-Check PLUS Bit Ratchet Set with Sockets, 28 Bits, 7 Sockets, 1 Bit Holder, 1 Adapter, 1 Hand Holder (39 Piece Kit)
28 bits, 1 hand holder 813 suitable for the attachment of bits with 1 / 4 " hexagon drive as per DIN ISO 1173-C 6,3 and Wera connection series 1, 1 Rapidaptor bit holder, 1 adaptor 870/1 (1 / 4 " hexagon to 1 / 4 " square), 7 sockets (1 / 4 "); 1 Wera Bit Ratchet, drop-forged full steel design suitable for the attachment of bits with 1 / 4 " hexagon drive as per DIN ISO 1173-C 6,3 and E 6,3 and Wera connection series 1 and 4; the use of 1 / 4 " sockets is also possible with the application of the Wera adaptor 870/1
Also known as: 05056491001, WRA05056491001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)