Kraftform Kompakt Zyklop MS1 Metal/Speed 1/4", 8 pieces

Item #: 0970967

Cat #: 05135949001

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Kraftform Kompakt Zyklop MS1 Metal/Speed 1/4", 8 pieces

Overview

Kraftform Kompakt Zyklop MS1 Metal/Speed 1/4", 8 pieces

Compact Ratchet set with 2 ¼” ratchets, Zyklop Speed and Zyklop Metal with switchover lever as well as 6 accessories. Zyklop Speed ratchet with flywheel design and easy-to-grip, free-turning sleeve for high working speeds; freely pivoting ratchet head; predefined locking at 0° and 90° to the left and right as well as 15° from 90° inwards; can be used as a conventional screwdriver in its 0° position; secure locking of the sockets also in the screwdriving position; left/right switchover; fine-toothing; small return angle of 5°; multi-component Kraftform handle for low-fatigue working. Zyklop Metal ratchet with switchover lever; Zyklop Metal ratchet with switchover lever; slim design for work in even very confined spaces; the 72 fine-pitched teeth allow a small return angle of 5°; switchover lever for convenient direction change; secure socket locking function; forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life; incredibly compact arrangement: many tools in a minimum of space; extremely compact textile box that is very robust and durable; can be positioned upright in workshop shelf for tidy storage; can be set down on sensitive surfaces thanks to the textile outer material; low weight and volume for simplified mobility.

Also known as: 05135949001, WRA05135949001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65