2' x 2' Lensed Troffer

Item #: 0970804

Cat #: 2GTL2 3300LM LP840

UPC: 889804702460

Company wide:
0 in stock
Documents & Guides
LED Lensed Troffer, 2' x 2' x 3-1/4" Depth, 32W, 120/277V, Lumens: 3349, Color Temperature: 4000K

Overview

LED Lensed Troffer, 2' x 2' x 3-1/4" Depth, 32W, 120/277V, Lumens: 3349, Color Temperature: 4000K

The GTL Series LED recessed troffer provides all of the great benefits of an LED luminaire, while maintaining the familiar look of traditional linear fluorescent. This allows for a seamless one-forone transition to LED without disrupting the look of the overall space. With up to 53% energy savings, this value driven luminaire helps bridge the price gap between LED and fluorescent. All of these benefits make the GTL a great choice for School, Office, Retail, Residential and Hospital applications.

Also known as: 889804702460, 2GTL2 3300LM LP840, LIT2GTL23300LMLP84

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 32
Length: 2 ft
Volts AC Range: 120 - 277