Pipe Hanger, Clevis Type, 10"

Item #: 0970691

Cat #: B3100-10SS4

UPC: 781011057220

$ 1264.15 EA
Company wide:
0 in stock
Documents & Guides
Pipe Hanger, Clevis Type, 10 Inch, 7/8"-9 Rod Size, Stainless Steel

Overview

Pipe Hanger, Clevis Type, 10 Inch, 7/8"-9 Rod Size, Stainless Steel
Also known as: 781011057220, B3100-10SS4, BLIB310010SS4

Specifications

Diameter: 10 in
Material: Stainless Steel
Diameter: 10 in
Material: Stainless Steel