Clevis Hanger, 2-1/2", 304 Stainless Steel

Item #: 0970685

Cat #: B3100-2 1/2SS4

UPC: 781011057169

$ 165.48 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger, 2-1/2 Inch Diameter, 1 x 5.4380 x 4.5630 Inch, 304 Stainless Steel

Overview

Clevis Hanger, 2-1/2 Inch Diameter, 1 x 5.4380 x 4.5630 Inch, 304 Stainless Steel

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011057169, B3100-2 1/2SS4, BLIB3100212SS4

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 2 1/2 in
Material: Stainless Steel 304
Diameter: 2 1/2 in
Material: Stainless Steel 304