Clevis Hanger With Plastic Coating, 1-1/4",Steel With Plain Finish

Item #: 0970627

Cat #: B3100C-1 1/4PLN

UPC: 781011054151

$ 37.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Clevis Hanger With Plastic Coating, 1-1/4 Inch Diameter, 3.500 x 1.250 Inch, 1.250 Inch Maximum Pipe Size, Steel With Plain Finish

Overview

Clevis Hanger With Plastic Coating, 1-1/4 Inch Diameter, 3.500 x 1.250 Inch, 1.250 Inch Maximum Pipe Size, Steel With Plain Finish

Bline's B3100 Series Clevis Hanger provides dependable overhead support for stationary pipe installations. Available for nominal pipe sizes from 1/2 in. through 36 in., this versatile hanger accommodates standard and NFPA rod-size requirements for a broad range of commercial, industrial, and fire-protection applications. Select sizes feature the patented SLIDE-RITE™ design, which helps prevent pipe pinching, allows 15° swing in either direction for easier pipe feed-through, and aligns bolt holes to support faster overhead installation. Hanger rod is sold separately.

Also known as: 781011054151, B3100C-1 1/4PLN, BLIB3100C114PLN

Features & Benefits

  • Pipe will not ‘pinch’ when installing.
  • 15° swing in either direction allows pipe to easily feed thru.
  • Engineered design aligns bolt holes for quicker overhead installation.

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Plain
Diameter: 1 1/4 in
Finish: Plain
Material: Steel